Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ETI Solid State Lighting 54075343 LED Ceiling Fixture 22-Watt 120-Volt AC Reva

  

*Images are for illustration purposes only and may not be an exact representation of the product

ETI Solid State Lighting 54075343 LED Ceiling Fixture 22-Watt 120-Volt AC Reva

SKU: 391433
ETI Solid State Lighting Reva Collection LED Ceiling light uses 22-Watt lamp that has voltage rating of 120-Volt AC. Lamp has color rendering index of 82 and color temperature rating of 4000K to ensure optimal light level in the surrounding. LED Lamp offers 1640-Lumens of bright light output. It measures 16-Inch Dia x 3.8-Inch. This flush mountable ceiling light in round shape, comes with average life of 50000 hours. It is ideal for commercial offices, retail, restaurants, schools, hospitals, hotel/motel locations, bedrooms, living rooms or recreational rooms. Ceiling light is UL-cUL listed and RoHS compliant.
  • Measures 16-Inch Dia x 3.8-Inch
  • For commercial offices, retail, restaurants, schools, hospitals, multifamily residences and hotel/motel locations
  • Voltage rating of 120-Volt AC

Overview

ETI Solid State Lighting Reva Collection LED Ceiling light uses 22-Watt lamp that has voltage rating of 120-Volt AC. Lamp has color rendering index of 82 and color temperature rating of 4000K to ensure optimal light level in the surrounding. LED Lamp offers 1640-Lumens of bright light output. It measures 16-Inch Dia x 3.8-Inch. This flush mountable ceiling light in round shape, comes with average life of 50000 hours. It is ideal for commercial offices, retail, restaurants, schools, hospitals, hotel/motel locations, bedrooms, living rooms or recreational rooms. Ceiling light is UL-cUL listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Socket Type
No
Shape
Round
Power Factor
>0.9
Mounting
Flush
Collection
Reva
Standards
UL/cUL/cULus Listed, RoHS Compliant
UNSPSC
39111503
Energy Star Flag
No
Lumens
1640 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
22 Watt
UPC
84948900023
Item Name
LED Ceiling Fixture
Manufacturer Part Number
54075343
Manufacturer Name
ETI Solid State Lighting
Frequency Rating
60 Hz
Finish
No
Average Life
50000 Hour
Dimmable
Yes
Dimensions
16 Inch Dia x 3.8 Inch Height
Degree of Protection
No
CRI
82.0000
Color Temperature
4000K
Brand Name
ETI Solid State Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.