Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ETI Solid State Lighting 54075142 LED Ceiling Fixture 22-Watt 100 - 127-Volt AC 82 CRI 4000K 1700-Lumens LED

  

*Images are for illustration purposes only and may not be an exact representation of the product

ETI Solid State Lighting 54075142 LED Ceiling Fixture 22-Watt 100 - 127-Volt AC 82 CRI 4000K 1700-Lumens LED

SKU: 116769
ETI Solid State Lighting LED Ceiling light uses 22-Watt lamp that has voltage rating of 100 - 127-Volt AC. Lamp has color rendering index of 82 and color temperature rating of 4000K to ensure optimal light level in the surrounding. LED Lamp offers 1700-Lumens of bright light output. It measures 16-Inch Dia x 4.6-Inch. This flush mountable direct wire socket ceiling light in round shape, comes with average life of 50000 hours. It is ideal for residential, office, retail, restaurant, school, hospital, closets, utility rooms, interior hallways or interior stairwells. Ceiling light is UL/cULus listed, Energy Star qualified and RoHS compliant.
  • Non-dimmable
  • UV, IR and mercury-free
  • Features voltage rating of 100 - 127-Volt AC

Overview

ETI Solid State Lighting LED Ceiling light uses 22-Watt lamp that has voltage rating of 100 - 127-Volt AC. Lamp has color rendering index of 82 and color temperature rating of 4000K to ensure optimal light level in the surrounding. LED Lamp offers 1700-Lumens of bright light output. It measures 16-Inch Dia x 4.6-Inch. This flush mountable direct wire socket ceiling light in round shape, comes with average life of 50000 hours. It is ideal for residential, office, retail, restaurant, school, hospital, closets, utility rooms, interior hallways or interior stairwells. Ceiling light is UL/cULus listed, Energy Star qualified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
100 - 127 Volt
Socket Type
Direct Wire
Shape
Round
Power Factor
>0.95
Mounting
Flush
Standards
UL/cULus Listed, Energy Star and Reg Qualified, RoHS Compliant
UNSPSC
39111503
Energy Star Flag
No
Lumens
1700 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
22 Watt
UPC
83660700882
Item Name
LED Ceiling Fixture
Manufacturer Part Number
54075142
Manufacturer Name
ETI Solid State Lighting
Frequency Rating
50/60 Hz
Finish
No
Average Life
50000 Hour
Dimmable
No
Dimensions
16 Inch Dia x 4.6 Inch Height
Degree of Protection
No
CRI
82.0000
Color Temperature
4000K
Brand Name
ETI Solid State Lighting
Eclipse Keywords Numeric
54075142

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.