Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ET2 Lighting E32775-91BC 5-Light Multi-Light Pendant Fixture 7.5-Watt Black Chrome Scepter

  

*Images are for illustration purposes only and may not be an exact representation of the product

ET2 Lighting E32775-91BC 5-Light Multi-Light Pendant Fixture 7.5-Watt Black Chrome Scepter

SKU: 413498
ET2 Lighting Scepter Collection 5-Light multi-light pendant fixture in black chrome finish, features high-strength steel construction. The bubble 91 shade of this fixture brings elegance to home. Fixture has five 7.5-Watt LED lamps. Lamp has color temperature rating of 3000K to ensure optimal light level. Lamp offers 1230-Lumens of bright light output. Fixture measures 13-Inch x 13-Inch x 18-Inch x 140-Inch. This fixture comes with 118-Inch lead wire for hassle-free installation. Fixture is dry rated.
  • Fixture power rating of 37.5-Watts
  • Measures 13-Inch x 13-Inch x 18-Inch x 140-Inch
  • Comes in black chrome finish

Overview

ET2 Lighting Scepter Collection 5-Light multi-light pendant fixture in black chrome finish, features high-strength steel construction. The bubble 91 shade of this fixture brings elegance to home. Fixture has five 7.5-Watt LED lamps. Lamp has color temperature rating of 3000K to ensure optimal light level. Lamp offers 1230-Lumens of bright light output. Fixture measures 13-Inch x 13-Inch x 18-Inch x 140-Inch. This fixture comes with 118-Inch lead wire for hassle-free installation. Fixture is dry rated.

Specifications

Socket Type
No
Shape
No
Number of Lamps
5.0000
Lumens
1230 Lumens
Item Name
Multi-Light Pendant Fixture
Finish
Black Chrome
Dimmable
Yes
Lamp Wattage
7.5 Watt
Energy Star Flag
No
UNSPSC
39111600
Standards
Dry Rated
Shade Type
Bubble 91
Degree of Protection
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
37.5 Watt
Collection
Scepter
Dimensions
13 Inch Length x 13 Inch Width x 18 Inch Height
sku
413498
UPC
84509407722
Manufacturer Name
ET2 Lighting
Construction
Steel
Manufacturer Part Number
E32775-91BC
Color Temperature
3000K
Brand Name
ET2 Lighting
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.