Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ET2 Lighting E22822-MW 1-Light Linear Pendant Fixture 25-Watt Matte White Roller

  

*Images are for illustration purposes only and may not be an exact representation of the product

ET2 Lighting E22822-MW 1-Light Linear Pendant Fixture 25-Watt Matte White Roller

SKU: 413499
ET2 Lighting Roller Collection 1-Light linear pendant fixture in matte white finish, features aluminum construction. This fixture has one 25-Watt PCB LED lamp. Lamp has color rendering index of 80 and color temperature rating of 3000K to ensure optimal light level. Lamp offers 1750-Lumens of bright light output. This fixture measures 37-Inch x 4.75-Inch x 1-Inch x 4.75 - 121-Inch. This fixture comes with 118-Inch lead wire for hassle-free installation. Fixture is dry rated.
  • Fixture power rating of 25-Watts
  • Measures 37-Inch x 4.75-Inch x 1-Inch x 4.75 - 121-Inch
  • Comes in matte white finish

Overview

ET2 Lighting Roller Collection 1-Light linear pendant fixture in matte white finish, features aluminum construction. This fixture has one 25-Watt PCB LED lamp. Lamp has color rendering index of 80 and color temperature rating of 3000K to ensure optimal light level. Lamp offers 1750-Lumens of bright light output. This fixture measures 37-Inch x 4.75-Inch x 1-Inch x 4.75 - 121-Inch. This fixture comes with 118-Inch lead wire for hassle-free installation. Fixture is dry rated.

Specifications

Socket Type
No
Shape
No
Number of Lamps
1.0000
Lumens
1750 Lumens
Item Name
Linear Pendant Fixture
Finish
Matte White
Dimmable
Yes
Lamp Wattage
25 Watt
Base Backplate
9.75 Inch Length x 2.25 Inch Width x 4.75 Inch Height
Energy Star Flag
No
UNSPSC
39111600
Standards
Dry Rated
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
PCB LED
Lamp Included
Yes
Fixture Wattage
25 Watt
Collection
Roller
Dimensions
37 Inch Length x 4.75 Inch Width x 1 Inch Height
CRI
80.0000
UPC
84509407550
Manufacturer Name
ET2 Lighting
Construction
Aluminum
Manufacturer Part Number
E22822-MW
Color Temperature
3000K
Brand Name
ET2 Lighting
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.