Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ET2 Lighting E21415-PC 9-Light Pendant Fixture 9.36-Watt 120-Volt Polished Chrome Chaos

  

*Images are for illustration purposes only and may not be an exact representation of the product

ET2 Lighting E21415-PC 9-Light Pendant Fixture 9.36-Watt 120-Volt Polished Chrome Chaos

SKU: 413494
ET2 Lighting Chaos Collection 9-Light pendant fixture in polished chrome finish, features aluminum, acrylic and steel construction. This fixture has nine 9.36-Watt PCB LED lamps that have voltage rating of 120-Volts. Lamp has color rendering index of 80 and color temperature rating of 3000K to ensure optimal light level. Lamp offers 5897-Lumens of bright light output. This fixture measures 34-Inch x 34-Inch x 13-Inch x 17 - 137-Inch. This fixture comes with 120-Inch lead wire for hassle-free installation. Fixture is dry rated.
  • Fixture power rating of 84.24-Watts
  • Measures 34-Inch x 34-Inch x 13-Inch x 17 - 137-Inch
  • Comes in polished chrome finish

Overview

ET2 Lighting Chaos Collection 9-Light pendant fixture in polished chrome finish, features aluminum, acrylic and steel construction. This fixture has nine 9.36-Watt PCB LED lamps that have voltage rating of 120-Volts. Lamp has color rendering index of 80 and color temperature rating of 3000K to ensure optimal light level. Lamp offers 5897-Lumens of bright light output. This fixture measures 34-Inch x 34-Inch x 13-Inch x 17 - 137-Inch. This fixture comes with 120-Inch lead wire for hassle-free installation. Fixture is dry rated.

Specifications

Socket Type
No
Shape
No
Number of Lamps
9.0000
Lumens
5897 Lumens
Item Name
Pendant Fixture
Finish
Polished Chrome
Dimmable
Yes
Lamp Wattage
9.36 Watt
Base Backplate
8.75 Inch Length x 1.50 Inch Width x 8.75 Inch Height
Voltage Rating
120 Volt
Energy Star Flag
No
UNSPSC
39111600
Standards
Dry Rated
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
PCB LED
Lamp Included
Yes
Fixture Wattage
84.24 Watt
Collection
Chaos
Dimensions
34 Inch Length x 34 Inch Width x 13 Inch Height
CRI
80.0000
sku
413494
UPC
84509407712
Manufacturer Name
ET2 Lighting
Construction
Aluminum, Acrylic, Steel
Manufacturer Part Number
E21415-PC
Color Temperature
3000K
Brand Name
ET2 Lighting
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.