Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ET2 Lighting E20518-18PC 24-Light Island Pendant Fixture 1.5-Watt 120-Volt Polished Chrome Larmes LED

  

*Images are for illustration purposes only and may not be an exact representation of the product

ET2 Lighting E20518-18PC 24-Light Island Pendant Fixture 1.5-Watt 120-Volt Polished Chrome Larmes LED

SKU: 411520
ET2 Lighting Larmes LED Collection 24-Light island pendant fixture in polished chrome finish, features clear 18 glass shade that brings elegance to the home. This fixture has 24 1.5-Watt LED lamps that have voltage rating of 120-Volts. G4 Socket lamp has color rendering index of 80 and color temperature rating of 3000K to ensure optimal light level. Lamp has 30000 hours average life and offers 2304-Lumens of bright light output. This fixture measures 51.5-Inch x 18-Inch x 140.5-Inch x 18 - 140.5-Inch. This fixture comes with 124-Inch lead wire for hassle-free installation. Fixture is dry rated.
  • Fixture power rating of 36-Watts
  • Measures 51.5-Inch x 18-Inch x 140.5-Inch x 18 - 140.5-Inch
  • Comes in polished chrome finish

Overview

ET2 Lighting Larmes LED Collection 24-Light island pendant fixture in polished chrome finish, features clear 18 glass shade that brings elegance to the home. This fixture has 24 1.5-Watt LED lamps that have voltage rating of 120-Volts. G4 Socket lamp has color rendering index of 80 and color temperature rating of 3000K to ensure optimal light level. Lamp has 30000 hours average life and offers 2304-Lumens of bright light output. This fixture measures 51.5-Inch x 18-Inch x 140.5-Inch x 18 - 140.5-Inch. This fixture comes with 124-Inch lead wire for hassle-free installation. Fixture is dry rated.

Specifications

Socket Type
G4
Shape
No
Number of Lamps
24.0000
Lumens
2304 Lumens
Item Name
Island Pendant Fixture
Finish
Polished Chrome
Dimmable
Yes
Lamp Wattage
1.5 Watt
Base Backplate
18 Inch Width
Voltage Rating
120 Volt
Energy Star Flag
No
UNSPSC
39111600
Standards
Dry Rated
Shade Type
Clear 18 Glass
Degree of Protection
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
36 Watt
Collection
Larmes LED
Dimensions
51.5 Inch Length x 18 Inch Width x 140.5 Inch Height
CRI
80.0000
Manufacturer Part Number
E20518-18PC
UPC
84509406098
Manufacturer Name
ET2 Lighting
Average Life
30000 Hour
Brand Name
ET2 Lighting
Color Temperature
3000K

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.