Finish | No |
Grille Shape | No |
---|---|---|---|
Blade Material | No |
Temperature Rating | 105 deg C Ambient |
UNSPSC | 41113630 |
Mounting | 18 ft Remote |
Energy Star Flag | No |
Number of Lamps | 4.0000 |
Country Of Origin | France |
RoHS Flag | Yes |
Thermal Protection | Class P |
Power Factor | 0.98 |
Standards | UL and cUL Listed, Meets FCC Part 18, CEE Approved ANSI C82. 11-2005/C62. 41-2002 |
Ballast Wattage | 133 - 240 Watt |
Start Type | Programmed |
Sub Brand | Elite |
Total Harmonic Distortion | 10% |
Voltage Rating | 120/277 Volt |
Dimmable | No |
Minimum Starting Temperature | -20 |
Manufacturer Part Number | VE454MVHRP |
Manufacturer Name | ESPEN Technology |
Amperage Rating | 0.66 - 2 Amp |
Dimensions | 16.85 Inch Length x 1.7 Inch Width x 1.2 Inch Height |
Ballast Factor | 1 |
Brand Name | ESPEN |
Circuit Type | Parallel Lamp Connection |
Conductor Size | 18 AWG |
Environmental Conditions | Outdoor, Class A Sound Rating |
Item Name | Electronic Fluorescent Ballast |
Lamp Type | FT36W, FT50W, FT55W, FC12T5HO, F54T5HO |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.