ESPEN L48T8/850/18G-ID T8 Commercial Grade LED Tube With Internal Driver 18-Watt 2200-Lumens 83 CRI 5000K Flex™

  

*Images are for illustration purposes only and may not be an exact representation of the product

ESPEN L48T8/850/18G-ID T8 Commercial Grade LED Tube With Internal Driver 18-Watt 2200-Lumens 83 CRI 5000K Flex™

SKU: 508797
ESPEN Flex™ 18-Watt T8 Commercial grade LED tube offers 2200-Lumens of light output. The 48-Inch LED tube has voltage rating of 120 - 277-Volts. It has color rendering index of 83 and color temperature rating of 5000K to ensure optimal light to the surrounding. It emits or distributes smooth light at beam angle of 325-degree. Tube features glass construction. It uses non-shunted socket and allows quick installation. Tube has average life of 50000 hours. It withstands temperature rating of -20 to 40 deg C. It is ideal for in cold temperature applications. LED tube is cULus listed, RoHS compliant and Energy Star rated.
  • UV- and mercury-free for added safety
  • Instant ON design without delay or warm up time
  • Compatible with controls and sensors
  • System efficacy of 115 LPW
  • Offers superior wide viewing angle

Overview

ESPEN Flex™ 18-Watt T8 Commercial grade LED tube offers 2200-Lumens of light output. The 48-Inch LED tube has voltage rating of 120 - 277-Volts. It has color rendering index of 83 and color temperature rating of 5000K to ensure optimal light to the surrounding. It emits or distributes smooth light at beam angle of 325-degree. Tube features glass construction. It uses non-shunted socket and allows quick installation. Tube has average life of 50000 hours. It withstands temperature rating of -20 to 40 deg C. It is ideal for in cold temperature applications. LED tube is cULus listed, RoHS compliant and Energy Star rated.

Specifications

Bulb Shape
T8
Bulb Base Group
No
Standards
cULus Certified, RoHS Compliant, DLC Rated, Energy Star and Reg Qualified
Bulb Overall Shape
Tubular
UNSPSC
41113630
Power (Wattage)
18 Watt
Start Type
No
Dimmable
No
Designation
L48T8/850/18G-ID
CRI
83.0000
Color Temperature
5000K
Bulb Base
No
Brand Name
ESPEN
Beam Angle
325 Degree
Average Life
50000 Hour
Voltage Rating
120 - 277 Volt
Item Name
LED Tube With Internal Driver
Light Color
No
Lumens
2200 Lumens
Material
Glass
Maximum Overall Length
48
Sub Brand
Flex™
Temperature Rating
-20 to 40 deg C
Type
Commercial Grade
RoHS Flag
Yes
Country Of Origin
France
Manufacturer Name
ESPEN Technology
Manufacturer Part Number
L48T8/850/18G-ID
Energy Star Flag
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.