Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ESPEN L48T5HO/835/24G-EB-AC Dimmable T5 Type A Commercial Grade High Output Linear LED Lamp 3200-Lumens 3500K 83 CRI RetroFlex™ ArmorCoat™

  

*Images are for illustration purposes only and may not be an exact representation of the product

ESPEN L48T5HO/835/24G-EB-AC Dimmable T5 Type A Commercial Grade High Output Linear LED Lamp 3200-Lumens 3500K 83 CRI RetroFlex™ ArmorCoat™

SKU: 703082
ESPEN RetroFlex™ ArmorCoat™ Type A linear tubular LED lamp features bi-pin bulb base. This 25-Watt, T5 bulb outputs 3200 initial Lumens of bright and crisp light. The 120 to 277-Volt lamp has an average life of 50000 Hours and 240-Degree wide beam angle. The commercial grade, high-output, dimmable lamp in frosted finish, has 3500K color temperature and 83 CRI. It is compatible with fluorescent electronic, plug and play ballast and starts instantly without delay. The LED lamp meets UL, cULus and RoHS standards.
  • Dimmable
  • Does not require wiring
  • Durable
  • Allows for convenient and quick installation
  • Free from mercury and UV radiation
  • Works with controls and sensors
  • Used for cold temperature applications
  • Made from full glass

Overview

ESPEN RetroFlex™ ArmorCoat™ Type A linear tubular LED lamp features bi-pin bulb base. This 25-Watt, T5 bulb outputs 3200 initial Lumens of bright and crisp light. The 120 to 277-Volt lamp has an average life of 50000 Hours and 240-Degree wide beam angle. The commercial grade, high-output, dimmable lamp in frosted finish, has 3500K color temperature and 83 CRI. It is compatible with fluorescent electronic, plug and play ballast and starts instantly without delay. The LED lamp meets UL, cULus and RoHS standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lumens
3200 Lumens Initial
Material
Glass Tube
Temperature Rating
-5 to 130 deg F Ambient
Power (Wattage)
25 Watt Lamp, 28 Watt System
Maximum Overall Length
48
Standards
ETL Listed, cULus Certified, NSF/ANSI 2 Standard, DLC Listed, NSF Certified, RoHS Compliant
Light Color
No
Manufacturer Part Number
L48T5HO/835/24G-EB-AC
Manufacturer Name
ESPEN Technology
Sub Brand
RetroFlex™ ArmorCoat™
Start Type
Instant/Programmed
Item Name
Linear LED Lamp
Bulb Base
2-Pin
Brand Name
ESPEN
Designation
L48T5HO/835/24G-EB-AC
Type
Type A, Commercial Grade, High Output
Voltage Rating
120 - 277 Volt, 347 Volt
Energy Star Flag
No
Bulb Base Group
Bi-Pin
Bulb Color/Finish
Frosted
UNSPSC
39101600
Bulb Overall Shape
Linear Tubular
Dimmable
Yes
Beam Angle
240 Degree Wide
Ballast Type
Electronic
Average Life
50000 Hour
sku
703082
Color Temperature
3500K
CRI
83.0000
Feature8
Made from full glass
Bulb Shape
T5
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.