Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Erico TSGLDR1 Caddy® Armour Spring Steel #10 Hole Size GLIDER Electrical Box Attachment

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico TSGLDR1 Caddy® Armour Spring Steel #10 Hole Size GLIDER Electrical Box Attachment

SKU: 40400
Erico GLIDER Electrical box attachment features spring steel construction with Caddy® armor finish. It attaches electrical boxes to the TSGB with single screw without tools and without need for disassembly. This attachment is ideal for pre-fab assemblies. Electrical box attachment is cULus listed.
  • Allows closer installation of multiple boxes
  • Allows for easy repositioning of electrical boxes
  • Features spring steel construction

Overview

Erico GLIDER Electrical box attachment features spring steel construction with Caddy® armor finish. It attaches electrical boxes to the TSGB with single screw without tools and without need for disassembly. This attachment is ideal for pre-fab assemblies. Electrical box attachment is cULus listed.

Specifications

Phase
No
Degree of Protection
No
GTIN
00782856663720
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Not Applicable to this product
Standards
cULus Certified
UNSPSC
39121321
Brand Name
Erico
Size
#10 Hole
UPC
78285666372
Manufacturer Name
Erico
Manufacturer Part Number
TSGLDR1
Material
Spring Steel
Color/Finish
Caddy® Armor
Item Name
GLIDER Electrical Box Attachment
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.