Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Erico SES40P120/240SP Thermoplastic 1-Phase SES40P Series Service Entrance Suppressor 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico SES40P120/240SP Thermoplastic 1-Phase SES40P Series Service Entrance Suppressor 120/240-Volt AC

SKU: 410977
Erico SES40P Series Service entrance suppressor features thermoplastic construction for longer endurance. It has nominal voltage rating of 120/240-Volt AC and continuous operating voltage rating of 150/300-Volt AC. This 1-Phase suppressor provides a surge protective voltage of 1800-Volts for L-L and 1900-Volts for L-N. It measures 120.65 mm x 76.2 mm x 69.85 mm. Suppressor with 36-Inch 12-AWG flying leads connection, supports panel/1/2-Inch straight nipple mounting. NEMA 4X rated suppressor has IP65-degree of protection to ensure superior protection against the intrusion for solid objects and liquids. It withstands temperature rating of -40 to 80 deg C. Suppressor is UL listed and CSA certified.
  • Front-facing design eases fitting and performance monitoring
  • Optional flush mounting plate
  • Measures 120.65 mm x 76.2 mm x 69.85 mm
  • Discharge Current: 20-Kilo-Amp at 8/20 us

Overview

Erico SES40P Series Service entrance suppressor features thermoplastic construction for longer endurance. It has nominal voltage rating of 120/240-Volt AC and continuous operating voltage rating of 150/300-Volt AC. This 1-Phase suppressor provides a surge protective voltage of 1800-Volts for L-L and 1900-Volts for L-N. It measures 120.65 mm x 76.2 mm x 69.85 mm. Suppressor with 36-Inch 12-AWG flying leads connection, supports panel/1/2-Inch straight nipple mounting. NEMA 4X rated suppressor has IP65-degree of protection to ensure superior protection against the intrusion for solid objects and liquids. It withstands temperature rating of -40 to 80 deg C. Suppressor is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Voltage Rating
120/240 Volt AC Nominal, 150/300 Volt AC Continuous Operating
Size
120.65 mm Width x 76.2 mm Depth x 69.85 mm Height
Short Circuit Rating
200 Kilo-Amp
Type
SES40P Series
GTIN
00782856859093
Surge Protective Voltage
1800 Volt (L-L), 1900 Volt (L-N)
Standards
UL 1449 Edition 4, UL 50, CAN/CSA C233.1
UNSPSC
39121610
RoHS Flag
Not Applicable to this product
Country Of Origin
China
Energy Star Flag
No
Temperature Rating
-40 to 80 deg C
Phase
1
UPC
78285685909
Manufacturer Name
Erico
Manufacturer Part Number
SES40P120/240SP
Cable Entry
12 AWG
Frequency Rating
0 - 100 Hz
Connection Type
Flying Lead
Degree of Protection
IP65
Item Name
Service Entrance Suppressor
Material
Thermoplastic
Mounting
Panel With 1/2 Inch Straight Nipple
NEMA Rating
NEMA 4X
Brand Name
Erico
Certificate Files Link
Warranty Files 01 Link Warranty Files Link

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.