Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Erico SC4E Caddy® Armour Spring Steel Type SC Cable Snap Clip

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico SC4E Caddy® Armour Spring Steel Type SC Cable Snap Clip

SKU: 131266
Erico SC Type cable snap clip of 0.5 - 0.718-Inch OD, features spring steel construction and Caddy® armor finish. It has flange of thickness 3/16 - 9/32-Inch.
  • Clip snaps on flange and cable snaps into clip
  • Low voltage data and MC/AC cable
  • Outside diameter of 0.5 - 0.718-Inch

Overview

Erico SC Type cable snap clip of 0.5 - 0.718-Inch OD, features spring steel construction and Caddy® armor finish. It has flange of thickness 3/16 - 9/32-Inch.

Specifications

Manufacturer Name
Erico
UPC
78285679822
Brand Name
Erico
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121702
RoHS Flag
Not Applicable to this product
Manufacturer Part Number
SC4E
GTIN
00782856798224
Clamping Range
0.5 - 0.718 Inch OD
Type
Type SC
Flange Thickness
3/16 - 9/32 Inch
Item Name
Cable Snap Clip
Material
Spring Steel
Finish
Caddy® Armor
Coating Material
No
Thread Size
No
Insulation Material
No
Fitting Type
No
Schedule
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.