Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Erico RPSE1H24 EPDM SBR Rubber Pyramid EZ Rubber-Based Support 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico RPSE1H24 EPDM SBR Rubber Pyramid EZ Rubber-Based Support 1-Inch

SKU: 133365
Erico Pyramid EZ support has a wide platform base design to provide reliable support and distributes load across roof surface. It supports quick height adjustment and accommodates uneven roofs or sloped condensate lines. This versatile support is fast and easy to install compared to wood blocks and metal straps. Roof-friendly support made of UV-stabilized EPDM material, withstands static load of 170 lb. Unique design of this support sheds water and helps to reduce pipe corrosion. It comes in a pack of 20.
  • No tools or fasteners needed, fast snap-on installation
  • Design sheds water and helps to reduce pipe corrosion
  • Withstands maximum static load capacity of 170 lb

Overview

Erico Pyramid EZ support has a wide platform base design to provide reliable support and distributes load across roof surface. It supports quick height adjustment and accommodates uneven roofs or sloped condensate lines. This versatile support is fast and easy to install compared to wood blocks and metal straps. Roof-friendly support made of UV-stabilized EPDM material, withstands static load of 170 lb. Unique design of this support sheds water and helps to reduce pipe corrosion. It comes in a pack of 20.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Trade Size
1 Inch
Type
Pyramid EZ
Energy Star Flag
No
GTIN
00782856663348
UNSPSC
40141725
RoHS Flag
Not Applicable to this product
Country Of Origin
United States of America
UPC
78285666334
Manufacturer Name
Erico
Manufacturer Part Number
RPSE1H24
Material
EPDM SBR Rubber
Finish
No
Item Name
Rubber-Based Support
Brand Name
Erico
Dimensions
6 Inch Width x 1-3/4 - 4 Inch Height

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.