Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Erico PHKR Polypropylene/Polyethylene Pyramid H-Frame Kit Caddy®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico PHKR Polypropylene/Polyethylene Pyramid H-Frame Kit Caddy®

SKU: 273943
Standard Pack/Case Quantity: 1/Pack
Erico Caddy® Polypropylene/polyethylene pyramid H-frame kit includes two post bases with pre-installed mounting hardware, six bolts, two L-brackets and six strut nuts. It works with roof surfaces that includes single ply, bituminous, metal and spray foam. This 1500-lb kit offers better load distribution with varying rooftop surfaces. The foam/rubber bottom provides low abrasion interface for enhanced roof membrane protection.
  • Rubber rooftop interface is perfect for solar panel array installations
  • Hot-dip galvanized and UV stabilized for high performance
  • Accepts standard strut channels

Overview

Erico Caddy® Polypropylene/polyethylene pyramid H-frame kit includes two post bases with pre-installed mounting hardware, six bolts, two L-brackets and six strut nuts. It works with roof surfaces that includes single ply, bituminous, metal and spray foam. This 1500-lb kit offers better load distribution with varying rooftop surfaces. The foam/rubber bottom provides low abrasion interface for enhanced roof membrane protection.

Specifications

Sub Brand
Caddy®
Temperature Rating
-30 to 130 deg F
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
UNSPSC
39121700
RoHS Flag
Not Applicable to this product
Load Capacity
1500 lb Static
Country Of Origin
United States of America
Material
Polypropylene/Polyethylene
GTIN
00782856845317
UPC
78285684531
Manufacturer Name
Erico
Manufacturer Part Number
PHKR
Item Name
Pyramid H-Frame Kit
Brand Name
Erico
Dimensions
12.375 Inch Length x 12.375 Inch Width x 4.66 Inch Height
Finish
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.