Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Erico FB812M Caddy® Armour Spring Steel Type FB-M Through Stud Cable/Conduit Clamp 1/2-Inch 3/4-Inch EMT 1/2-Inch 3/4-Inch Rigid

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico FB812M Caddy® Armour Spring Steel Type FB-M Through Stud Cable/Conduit Clamp 1/2-Inch 3/4-Inch EMT 1/2-Inch 3/4-Inch Rigid

SKU: 104412
Erico FB-M Type through stud cable/conduit clamp fits 1/2-Inch, 3/4-Inch EMT, 1/2-Inch and 3/4-Inch rigid conduit. Clamp features spring steel construction and Caddy® armor finish. Clamp is cULus listed.
  • Eliminates conduit rattling
  • Offers a quick means of support for horizontal runs of rigid, MC/AC, EMT or ENT through metal stud
  • Supports installation using screw gun

Overview

Erico FB-M Type through stud cable/conduit clamp fits 1/2-Inch, 3/4-Inch EMT, 1/2-Inch and 3/4-Inch rigid conduit. Clamp features spring steel construction and Caddy® armor finish. Clamp is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Not Applicable to this product
Brand Name
Erico
Trade Size
1/2 Inch, 3/4 Inch EMT; 1/2 Inch, 3/4 Inch Rigid
Manufacturer Name
Erico
Energy Star Flag
No
For Use With
EMT/Rigid Conduit
Manufacturer Part Number
FB812M
Material
Spring Steel
Type
Type FB-M
UPC
78285634308
UNSPSC
39121705
Item Name
Through Stud Cable/Conduit Clamp
Country Of Origin
United States of America
GTIN
00782856343080
Finish
Caddy® Armor
Standards
cULus Certified
sku
104412
Insulation Material
No
Schedule
No
Thread Size
No
Fitting Type
No
Coating Material
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.