Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Erico EC311P Yellow Painted Polypropylene Plastic Electrical Drop Wire Securing Clip Caddy®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico EC311P Yellow Painted Polypropylene Plastic Electrical Drop Wire Securing Clip Caddy®

SKU: 107606
Erico Caddy® Plastic electrical drop wire securing clip features polypropylene construction and yellow painted finish. It accommodates wire of size 12 - 8-AWG. This plenum rated clip helps to avoid sway of dedicated electrical drop wire/rod.
  • Will not impact ceiling grid systems negatively
  • Offers tool-free installation
  • Forgiving design doesn't require exact cutting of rod/wire
  • Yellow plastic color-coded for easy identification by the inspector
  • Hole of size 1/4-Inch

Overview

Erico Caddy® Plastic electrical drop wire securing clip features polypropylene construction and yellow painted finish. It accommodates wire of size 12 - 8-AWG. This plenum rated clip helps to avoid sway of dedicated electrical drop wire/rod.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Not Applicable to this product
Brand Name
Erico
Cable Size
12-8 AWG
Manufacturer Name
Erico
Energy Star Flag
No
Manufacturer Part Number
EC311P
Material
Polypropylene
Type
Plastic Electrical Drop
UPC
78285660569
UNSPSC
39121701
Item Name
Wire Securing Clip
Country Of Origin
China
GTIN
00782856605690
Finish
Yellow Painted
sku
107606
Sub Brand
Caddy®
Insulation Material
No
Schedule
No
Thread Size
No
Fitting Type
No
Coating Material
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.