Erico DR4SF40 Steel Drop Smooth Rod With Shot-Fire Bracket Caddy®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico DR4SF40 Steel Drop Smooth Rod With Shot-Fire Bracket Caddy®

SKU: 496595
Standard Pack/Case Quantity: 50/Pack
Erico Caddy® Drop smooth rod with shot-fire bracket, has steel construction with electro-galvanized finish for corrosion resistance and durability. This ceiling mounting rigid rod does not demand for secondary attachment. It is compatible with nVent Caddy® fasteners. The 40-Inch rod withstands a static load up to 95 lbs. The support easily attaches to concrete, steel or composite metal decking. The pin is installed using powder-actuated or single shot gas-actuated tools. It comes with pre assembled end cap. The smooth rod with shot-fire bracket is cULus certified.
  • Convenient attachment to concrete, steel or composite metal decking
  • Easy installation of pin by using powder-actuated or single shot gas-actuated tools
  • Compatible with nVent Caddy® fasteners
  • Rigid rod doesn't demand for secondary attachment
  • Comes with pre assembled end cap

Overview

Erico Caddy® Drop smooth rod with shot-fire bracket, has steel construction with electro-galvanized finish for corrosion resistance and durability. This ceiling mounting rigid rod does not demand for secondary attachment. It is compatible with nVent Caddy® fasteners. The 40-Inch rod withstands a static load up to 95 lbs. The support easily attaches to concrete, steel or composite metal decking. The pin is installed using powder-actuated or single shot gas-actuated tools. It comes with pre assembled end cap. The smooth rod with shot-fire bracket is cULus certified.

Specifications

Item Name
Drop Smooth Rod With Shot-Fire Bracket
Height
40
Brand Name
Erico
Finish
Electrogalvanized
Mounting Type
Ceiling
Material
Steel
Sub Brand
Caddy®
Working Load Limit
95 lb Static
Standards
cULus Certified
UNSPSC
39121701
Energy Star Flag
No
Standard Pack/Case Quantity
50/Pack
Manufacturer Name
Erico
Manufacturer Part Number
DR4SF40
UPC
78285691140

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.