Erico CRLA37EG Electrogalvanized Steel Rod Lock Anchor Screw 3/8-Inch x 5/16-Inch Caddy®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico CRLA37EG Electrogalvanized Steel Rod Lock Anchor Screw 3/8-Inch x 5/16-Inch Caddy®

SKU: 44708
Standard Pack/Case Quantity: 25/Pack
Erico Caddy® Rod lock anchor screw of size 3/8-Inch, features steel construction and electrogalvanized finish for longer endurance. It has working load limit of 652 lb. The 2-7/8-Inch hex head anchor screw has drill diameter of 5/16-Inch and minimum embedment depth of 2-inches. It is suitable for use with concrete and solid brick. Anchor screw is FM approved.
  • Works with slightly damaged threads and minor burrs on the threaded rod
  • Made of steel
  • Ideal for use with concrete and solid brick

Overview

Erico Caddy® Rod lock anchor screw of size 3/8-Inch, features steel construction and electrogalvanized finish for longer endurance. It has working load limit of 652 lb. The 2-7/8-Inch hex head anchor screw has drill diameter of 5/16-Inch and minimum embedment depth of 2-inches. It is suitable for use with concrete and solid brick. Anchor screw is FM approved.

Specifications

Material
Steel
Minimum Embedment Depth
2
Length
2.875
Standards
FM Approval
Thread Type
No
Working Load Limit
652 lb
Size
3/8 Inch
RoHS Flag
Not Applicable to this product
Sub Brand
Caddy®
Thread Size
No
GTIN
00782856649496
UPC
78285664949
Manufacturer Name
Erico
Manufacturer Part Number
CRLA37EG
Country Of Origin
China
Standard Pack/Case Quantity
25/Pack
Energy Star Flag
No
Item Name
Rod Lock Anchor Screw
UNSPSC
31162101
Head Type
Hexagonal
Finish
Electrogalvanized
Drive Type
No
Drill Size
5/16 Inch
Brand Name
Erico
Head Diameter
0.875
Degree of Protection
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.