Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Erico CPNAM Plain Steel Standoff Deck Angle Bracket Caddy®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico CPNAM Plain Steel Standoff Deck Angle Bracket Caddy®

SKU: 216673
Standard Pack/Case Quantity: 100/Pack
Erico Caddy® 1-1/2-Inch Standoff deck angle bracket features steel construction and plain finish. It has hole of size 1/4-Inch. It supports conduit or pipe under the roof decking that prevents potential damage from nails or screws. Standoff deck angle bracket meets NEC® standards.
  • Supports conduit or pipe of size 1-1/2-inches under the roof decking to avoid potential damage from nails or screws
  • Durable steel construction for longer service life
  • Comes in plain finish

Overview

Erico Caddy® 1-1/2-Inch Standoff deck angle bracket features steel construction and plain finish. It has hole of size 1/4-Inch. It supports conduit or pipe under the roof decking that prevents potential damage from nails or screws. Standoff deck angle bracket meets NEC® standards.

Specifications

Sub Brand
Caddy®
Standard Pack/Case Quantity
100/Pack
Energy Star Flag
No
UNSPSC
39121701
RoHS Flag
Not Applicable to this product
Country Of Origin
United States of America
Material
Steel
GTIN
00782856681779
UPC
78285668177
Manufacturer Name
Erico
Manufacturer Part Number
CPNAM
Item Name
Standoff Deck Angle Bracket
Brand Name
Erico
Dimensions
1-1/2 Inch Length
Finish
Plain
Standards
Meets the Requirements of NEC and Reg Section 300.4(E)

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.