Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Erico CAT16HP Steel J-Hook 1-Inch Caddy®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico CAT16HP Steel J-Hook 1-Inch Caddy®

SKU: 123780
Erico Caddy® J-Hook features steel construction with pre-galvanized finish for longer endurance. It has 1-Inch trade size and 60 lb static load capacity. Round edges on J-Hook provide proper bend radius support for high-performance of data cables. Multiple color options ease the identification and organization of the pathway applications. It is suitable for use with Cat 5e, Cat 6, Cat 6A cables. J-Hook is cULus listed.
  • Offers greater fill capacity and load rating
  • Perfect for use in air handling (plenum) spaces
  • Has 1-Inch Dia

Overview

Erico Caddy® J-Hook features steel construction with pre-galvanized finish for longer endurance. It has 1-Inch trade size and 60 lb static load capacity. Round edges on J-Hook provide proper bend radius support for high-performance of data cables. Multiple color options ease the identification and organization of the pathway applications. It is suitable for use with Cat 5e, Cat 6, Cat 6A cables. J-Hook is cULus listed.

Specifications

UNSPSC
39131709
Point Type
No
Energy Star Flag
No
Country Of Origin
United States of America
Load Capacity
60 lb Static
Standards
cULus Certified
GTIN
00782856617600
Sub Brand
Caddy®
RoHS Flag
Not Applicable to this product
Manufacturer Part Number
CAT16HP
Manufacturer Name
Erico
UPC
78285661760
Brand Name
Erico
Drive Size
No
Finish
Pre-Galvanized
For Use With
(20) Category 5E, (15) Category 6, (10) Category 6A Cable
Item Name
J-Hook
Material
Steel
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.