Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Erico ATA4I Caddy Armor Spring Steel T-Grid Clip

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico ATA4I Caddy Armor Spring Steel T-Grid Clip

SKU: 68993
Standard Pack/Case Quantity: 100/Pack
Erico T-grid Clip features spring steel construction and caddy armour finish for longer endurance. It offers better support to conduit and outlet boxes above acoustical tee bar. Clip with 1/4-Inch threaded hole, effectively secures conduit, boxes or bridle rings.
  • Effectively supports conduit and outlet boxes above acoustical tee bar
  • Provides both horizontal and vertical support
  • Comes with 1/4-20 thread impression or plain hole
  • Fits MC/AC to 1-Inch conduit
  • Simple to install with need of any tool
  • Clip with a threaded hole, effectively secures conduit, boxes or bridle rings

Overview

Erico T-grid Clip features spring steel construction and caddy armour finish for longer endurance. It offers better support to conduit and outlet boxes above acoustical tee bar. Clip with 1/4-Inch threaded hole, effectively secures conduit, boxes or bridle rings.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Not Applicable to this product
Brand Name
Erico
Manufacturer Name
Erico
Energy Star Flag
No
Manufacturer Part Number
ATA4I
Material
Spring Steel
UPC
78285660100
UNSPSC
39121701
Item Name
T-Grid Clip
Country Of Origin
United States of America
Standard Pack/Case Quantity
100/Pack
GTIN
00782856601005
Finish
Caddy® Armor
Hole Size
1/4 Inch Threaded
sku
68993
Insulation Material
No
Schedule
No
Thread Size
No
Fitting Type
No
Coating Material
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.