Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Erico 6M24 Caddy® Armour Spring Steel Type EM-M Snap Close Conduit/Pipe To Flange Clip 3/8-Inch Rigid/Pipe

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico 6M24 Caddy® Armour Spring Steel Type EM-M Snap Close Conduit/Pipe To Flange Clip 3/8-Inch Rigid/Pipe

SKU: 42580
Erico EM-M Type snap close conduit/pipe to flange clip fits 3/8-Inch rigid/pipe conduits. This 0.551 - 0.709-Inch OD clip features spring steel construction and Caddy® armor finish. This bottom mountable clip withstands static load of up to 75 lb. It accommodates wire of size 14 - 2 to 12 - 3 MC/AC and has flange of thickness 1/8 - 1/4-Inch. Clip is cULus listed.
  • Pipe/tube clip pivots a full 360-degree
  • Requires only a hammer to install
  • Features spring steel construction

Overview

Erico EM-M Type snap close conduit/pipe to flange clip fits 3/8-Inch rigid/pipe conduits. This 0.551 - 0.709-Inch OD clip features spring steel construction and Caddy® armor finish. This bottom mountable clip withstands static load of up to 75 lb. It accommodates wire of size 14 - 2 to 12 - 3 MC/AC and has flange of thickness 1/8 - 1/4-Inch. Clip is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Trade Size
3/8 Inch Rigid/Pipe
Standards
cULus Certified
Working Load Limit
75 lb Static
Type
Type EM-M, Snap Close
Mounting Type
Bottom
Material
Spring Steel
Item Name
Conduit/Pipe To Flange Clip
For Use With
Rigid Conduit/Pipes
Flange Thickness
1/8 - 1/4 Inch
Finish
Caddy® Armor
Cable Size
14-2 AWG to 12-3 AWG MC/AC
Brand Name
Erico
Clamping Range
0.551 - 0.709 Inch OD
UNSPSC
39121701
GTIN
00782856162063
Manufacturer Part Number
6M24
Manufacturer Name
Erico
UPC
78285616206
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Not Applicable to this product
Schedule
No
Insulation Material
No
Fitting Type
No
Coating Material
No
Thread Size
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.