Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Erico 512HDFM35 Pre-Galvanized Steel Fan/Fixture Mount Support 4-Inch x 4-Inch 21.5-Cubic-Inch Caddy®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico 512HDFM35 Pre-Galvanized Steel Fan/Fixture Mount Support 4-Inch x 4-Inch 21.5-Cubic-Inch Caddy®

SKU: 100689
Erico Caddy® 4-Inch Octagon shaped fan/fixture mount support features pre-galvanized steel construction. It measures 4-Inch x 4-Inch. It has three 1/2-Inch trade size knockouts. It is fully adjustable up to 8-inches in either direction. It holds load up to 35 lb. Fan/fixture mount support is cULus certified.
  • Knockouts Size: 1/2-Inch
  • 2-1/8-Inch Electrical box is pre-mounted and centered on bracket and is fully adjustable up to 8-Inch in either direction
  • Electrical box has three open knockouts to provide quick as well as easy installation
  • Each kit contains screws to mount fan, two fixture mount stabilizer clips (FMSBC1) to stabilize ceiling tiles and Caddy SPEED LINK to support from building structure

Overview

Erico Caddy® 4-Inch Octagon shaped fan/fixture mount support features pre-galvanized steel construction. It measures 4-Inch x 4-Inch. It has three 1/2-Inch trade size knockouts. It is fully adjustable up to 8-inches in either direction. It holds load up to 35 lb. Fan/fixture mount support is cULus certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
Steel
Knockouts
1/2 Inch
RoHS Flag
Not Applicable to this product
Item Name
Fan/Fixture Mount Support
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121701
GTIN
00782856642138
Mounting
Screw-On
Insulation Material
No
Sub Brand
Caddy®
Size
4 Inch x 4 Inch
Shape
Octagonal
Standards
cULus Certified
Includes
Screw to Mount Fan, Caddy Speed Link to Support From Building Structure and (2) Fixture Mount Stabilizer Clips (FMSBC1) to Stabilize Ceiling Tiles
sku
100689
Degree of Protection
No
Brand Name
Erico
Cubic Capacity
21.5
Finish
Pre-Galvanized
Manufacturer Part Number
512HDFM35
Manufacturer Name
Erico
UPC
78285664213
Number of Knockouts
3.0000
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.