Erico 16P58SM Caddy Armor Spring Steel H-PSM Conduit To Flange Clip 1-Inch EMT

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico 16P58SM Caddy Armor Spring Steel H-PSM Conduit To Flange Clip 1-Inch EMT

SKU: 68223
Standard Pack/Case Quantity: 100/Pack
Erico H-PSM Conduit to flange clip features spring steel construction and caddy armour finish for longer endurance. It has trade size of 1-Inch for EMT. Clip with 360-degree pivoting, has working load limit of 15 lb for static. It is compatible with 1/2 - 1-Inch EMT, rigid, IMT and aluminum conduit. Side mountable clip has clamping capacity of 1.181 - 1.378-Inch OD and supports a flange of thickness 5/16 - 1/2-Inch.
  • Simple to install with a hammer
  • Ideal for 1/2 - 1-Inch EMT, rigid, IMT and aluminum conduit
  • Offers 360-degree pivoting

Overview

Erico H-PSM Conduit to flange clip features spring steel construction and caddy armour finish for longer endurance. It has trade size of 1-Inch for EMT. Clip with 360-degree pivoting, has working load limit of 15 lb for static. It is compatible with 1/2 - 1-Inch EMT, rigid, IMT and aluminum conduit. Side mountable clip has clamping capacity of 1.181 - 1.378-Inch OD and supports a flange of thickness 5/16 - 1/2-Inch.

Specifications

Finish
Caddy® Armor
Flange Thickness
5/16 - 1/2 Inch
Brand Name
Erico
Country Of Origin
United States of America
Item Name
H-PSM Conduit To Flange Clip
UNSPSC
39121701
GTIN
00782856122661
Clamping Range
1.181 - 1.378 Inch OD
Energy Star Flag
No
Material
Spring Steel
Standard Pack/Case Quantity
100/Pack
Working Load Limit
15 lb Static
Trade Size
1 Inch EMT
Mounting Type
Side
RoHS Flag
Not Applicable to this product
Manufacturer Part Number
16P58SM
Manufacturer Name
Erico
UPC
78285612266
Thread Size
No
Schedule
No
Coating Material
No
Fitting Type
No
Insulation Material
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.