Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Erico 16MF Caddy® Armour Spring Steel Type MF-M Conduit To Stud Attachment 1-Inch EMT

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico 16MF Caddy® Armour Spring Steel Type MF-M Conduit To Stud Attachment 1-Inch EMT

SKU: 42620
Erico MF-M Type conduit to stud attachment fits 1-Inch EMT conduits. Attachment features spring steel construction and Caddy® armor finish. It has flange of thickness 1-3/8 - 1-1/2-inches. Attachment is cULus listed.
  • Easily snaps onto stud
  • Snap close conduit support
  • Fasten to stud with screw for additional support

Overview

Erico MF-M Type conduit to stud attachment fits 1-Inch EMT conduits. Attachment features spring steel construction and Caddy® armor finish. It has flange of thickness 1-3/8 - 1-1/2-inches. Attachment is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Trade Size
1 Inch EMT
Standards
cULus Certified
Type
Type MF-M
Material
Spring Steel
Item Name
Conduit To Stud Attachment
For Use With
EMT Conduit
Flange Thickness
1-3/8 - 1-1/2 Inch
Finish
Caddy® Armor
Brand Name
Erico
UNSPSC
39121701
GTIN
00782856482161
Manufacturer Part Number
16MF
Manufacturer Name
Erico
UPC
78285648216
sku
42620
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Not Applicable to this product
Schedule
No
Insulation Material
No
Fitting Type
No
Coating Material
No
Thread Size
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.