Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Enphase Energy Q-BA-3-1P-60 IQ6 Series Branch Aggregator

  

*Images are for illustration purposes only and may not be an exact representation of the product

Enphase Energy Q-BA-3-1P-60 IQ6 Series Branch Aggregator

SKU: 678096
Enphase Energy IQ6 Series Branch aggregator can be used in any angle up to 45-Degrees from horizontal. This 1-Phase aggregator has NEMA 3 enclosure for protection. It is suitable for Enphase IQ system. The branch aggregator is UL1703, EN62109 and UL6703A listed.
  • Easy to install and offers high compatibility
  • Can install systems up to 11.5-Kilo-Watts with only two line conductors and a ground coming from the roof
  • Bracket is ready to install on the rail, flipped for roof or block mount installs and conduit fits into either or both sides
  • Unites up to three micro inverter branches into one home run
  • Suitable for Enphase IQ systems

Overview

Enphase Energy IQ6 Series Branch aggregator can be used in any angle up to 45-Degrees from horizontal. This 1-Phase aggregator has NEMA 3 enclosure for protection. It is suitable for Enphase IQ system. The branch aggregator is UL1703, EN62109 and UL6703A listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Input Voltage
No
Standards
UL 1703, 6703A Listed, EN62109 Standard
UNSPSC
39121000
Energy Star Flag
No
sku
678096
Type
IQ6 Series
Temperature Rating
-40 to 55 deg C
UPC
41171000045
Manufacturer Name
Enphase Energy
Manufacturer Part Number
Q-BA-3-1P-60
Size
7.5 Inch Width x 9 Inch Depth x 3.2 Inch Height
Phase
1
Enclosure
NEMA 3
Brand Name
Enphase Energy
Item Name
Branch Aggregator
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.