Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Enphase Energy EN-Q-CONN-10F Field Wireable Q Connector

  

*Images are for illustration purposes only and may not be an exact representation of the product

Enphase Energy EN-Q-CONN-10F Field Wireable Q Connector

SKU: 678093
Standard Pack/Case Quantity: 10/Bag
Enphase Energy Field wireable Q connector is ideal for connecting Q cables on the roof with no complex wiring. This connector provides connections from any Q cable open connector. The female connector measuring 18-Inch x 11-Inch x 14-Inch, can center feed any section of cable within branch limits. The Q connector is UL listed.
  • Can connect Q cables on the roof without complex wiring
  • Ensures connections from any Q cable open connector
  • Can be center fed to any section of cable within branch limits

Overview

Enphase Energy Field wireable Q connector is ideal for connecting Q cables on the roof with no complex wiring. This connector provides connections from any Q cable open connector. The female connector measuring 18-Inch x 11-Inch x 14-Inch, can center feed any section of cable within branch limits. The Q connector is UL listed.

Specifications

Locking Type
No
Standards
UL Listed
UNSPSC
41113630
Manufacturer Part Number
EN-Q-CONN-10F
Energy Star Flag
No
Country Of Origin
France
Standard Pack/Case Quantity
10/Bag
Manufacturer Name
Enphase Energy
Brand Name
Enphase Energy
Connection Type
Female
Item Name
Field Wireable Q Connector
Input Voltage
No
RoHS Flag
Yes

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.