Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Enphase Energy CELLMODEM-03 Plug-And-Play Cellular Monitoring Modem

  

*Images are for illustration purposes only and may not be an exact representation of the product

Enphase Energy CELLMODEM-03 Plug-And-Play Cellular Monitoring Modem

SKU: 662951
Enphase Energy Plug-and-play cellular monitoring modem is ideal for Enphase IQ systems. This modem with mobile connect, is used for Envoy S plug and play operation. The modem with 3G and 4G LTE coverage, is suitable for use with a maximum of 60 micro inverters.
  • Has 3G and 4G LTE coverage
  • Features pre-paid AT&T data plan
  • Ideal for use with 60 micro inverters
  • Suitable for Enphase IQ systems
  • Mobile connect is suitable for Envoy S plug and play operation

Overview

Enphase Energy Plug-and-play cellular monitoring modem is ideal for Enphase IQ systems. This modem with mobile connect, is used for Envoy S plug and play operation. The modem with 3G and 4G LTE coverage, is suitable for use with a maximum of 60 micro inverters.

Specifications

Cable Type
No
Transmission Speed
No
UNSPSC
43222628
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Manufacturer Part Number
CELLMODEM-03
Manufacturer Name
Enphase Energy
Item Name
Plug-And-Play Cellular Monitoring Modem
Finish
No
Degree of Protection
No
Brand Name
Enphase Energy
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.