Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Energizer L91BP4 Cylindrical Size AA Non-Rechargeable Battery 1.5-Volt Lithium/Iron Disulfide

  

*Images are for illustration purposes only and may not be an exact representation of the product

Energizer L91BP4 Cylindrical Size AA Non-Rechargeable Battery 1.5-Volt Lithium/Iron Disulfide

SKU: 125276
Standard Pack/Case Quantity: 4/Pack
Energizer Cylindrical non-rechargeable battery has nominal voltage rating of 1.5-Volts. It has lithium/iron disulfide chemical system. Size AA battery withstands temperature rating of -40 to 60 deg C. Battery meets ANSI 15-LF and IEC-FR6.
  • Max Rev current of 2 uA
  • Typical lithium content of less than 1 g
  • Nominal voltage of 1.5 Volt

Overview

Energizer Cylindrical non-rechargeable battery has nominal voltage rating of 1.5-Volts. It has lithium/iron disulfide chemical system. Size AA battery withstands temperature rating of -40 to 60 deg C. Battery meets ANSI 15-LF and IEC-FR6.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
pk
Socket Type
No
Maximum Discharge Current
3 Amp Continuous
Shelf Life
15 Year at 21 deg C
Standards
ANSI 15-LF Certified, IEC-FR6 Certified
UNSPSC
26111700
Energy Star Flag
No
Standard Pack/Case Quantity
4/Pack
sku
125276
Internal Resistance
90 - 160 Milli-Ohm
Chemical System
Lithium/Iron Disulfide (Li/FeS2)
UPC
03980007918
Manufacturer Name
Energizer
Manufacturer Part Number
L91BP4
Case Material
No
Brand Name
Energizer
Temperature Rating
-40 to 140 deg F (-40 to 60 deg C)
Item Name
Non-Rechargeable Battery
Size
AA
Type
Cylindrical
Hazardous Materials Code
B

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.