Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Energizer EN93 Size C Non-Rechargeable Battery 7200-Milli Amp-Hour 1.5-Volt Zinc-Manganese Dioxide

  

*Images are for illustration purposes only and may not be an exact representation of the product

Energizer EN93 Size C Non-Rechargeable Battery 7200-Milli Amp-Hour 1.5-Volt Zinc-Manganese Dioxide

SKU: 12753
Energizer Non-rechargeable battery has capacity of 7200 mAh and has nominal voltage rating of 1.5-Volts. Battery has plastic label case to resist water. It has zinc-manganese dioxide chemical system. Size C battery measures 26.2 mm Dia x 50 mm. Flat contact terminal connection battery withstands temperature rating of -18 to 55 deg C. Battery meets ANSI-14A and IEC LR14 standards.
  • Typical volume of 1.6-Cubic-Inch
  • Zinc-manganese dioxide (Zn/Mino 2) chemical system
  • Nominal voltage of 1.5 Volt

Overview

Energizer Non-rechargeable battery has capacity of 7200 mAh and has nominal voltage rating of 1.5-Volts. Battery has plastic label case to resist water. It has zinc-manganese dioxide chemical system. Size C battery measures 26.2 mm Dia x 50 mm. Flat contact terminal connection battery withstands temperature rating of -18 to 55 deg C. Battery meets ANSI-14A and IEC LR14 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Socket Type
No
Shelf Life
7 Year at 21 deg C
Standards
ANSI-14A Certified, IEC-LR14 Certified
UNSPSC
26111700
Energy Star Flag
No
Internal Resistance
150 - 300 Milli-Ohm
Chemical System
Zinc/Manganese Dioxide (Zn/MnO2)
UPC
03980001921
Manufacturer Name
Energizer
Manufacturer Part Number
EN93
Case Material
Plastic Label
Brand Name
Energizer
Temperature Rating
0 to 130 deg F (-18 to 55 deg C)
Dimensions
26.20 mm Dia x 50 mm Height
Item Name
Non-Rechargeable Battery
Size
C
Capacity
7200 Milli Amp-Hour
Terminal Connection
Flat Contact

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.