Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Energizer EN91 Size AA Non-Rechargeable Battery 2450-Milli Amp-Hour 1.5-Volt Zinc-Manganese Dioxide

  

*Images are for illustration purposes only and may not be an exact representation of the product

Energizer EN91 Size AA Non-Rechargeable Battery 2450-Milli Amp-Hour 1.5-Volt Zinc-Manganese Dioxide

SKU: 12749
Energizer Non-rechargeable battery has capacity of 2450 mAh and has nominal voltage rating of 1.5-Volts. Battery has plastic label case to resist water. It has zinc-manganese dioxide chemical system. Size AA battery measures 14.5 mm Dia x 50.5 mm. Flat contact terminal connection battery withstands temperature rating of -18 to 55 deg C. Battery meets ANSI-15A and IEC LR6 standards.
  • Typical volume of 0.5-Cubic-Inch
  • Zinc-manganese dioxide (Zn/Mino 2) chemical system
  • Nominal voltage of 1.5 Volt

Overview

Energizer Non-rechargeable battery has capacity of 2450 mAh and has nominal voltage rating of 1.5-Volts. Battery has plastic label case to resist water. It has zinc-manganese dioxide chemical system. Size AA battery measures 14.5 mm Dia x 50.5 mm. Flat contact terminal connection battery withstands temperature rating of -18 to 55 deg C. Battery meets ANSI-15A and IEC LR6 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Socket Type
No
Capacity
2450 Milli Amp-Hour
Size
AA
Shelf Life
7 Year at 21 deg C
Case Material
Plastic Label
sku
12749
Standards
ANSI-15A Certified, IEC-LR6 Certified
UPC
03980001919
Internal Resistance
150 - 300 Milli-Ohm
Dimensions
14.50 mm Dia x 50.5 mm Height
Brand Name
Energizer
Temperature Rating
0 to 130 deg F (-18 to 55 deg C)
Terminal Connection
Flat Contact
UNSPSC
26111700
Manufacturer Part Number
EN91
Item Name
Non-Rechargeable Battery
Chemical System
Zinc/Manganese Dioxide (Zn/MnO2)
Manufacturer Name
Energizer
Energy Star Flag
No
Hazardous Materials Code
B

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.