Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Encore Wire 12EB27-2-NY J-Box Mount 12EB Series 2-Head Emergency Light 12-Watt 120/277-Volt AC White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Encore Wire 12EB27-2-NY J-Box Mount 12EB Series 2-Head Emergency Light 12-Watt 120/277-Volt AC White

SKU: 412045
Encore Wire 12EB Series 2-Head emergency light accommodates two 12-Watt wedge based tungsten lamps. It features steel housing and polymetric lamp head. Lamp has voltage rating of 120/277-Volt AC. Lamp has current rating of 40-Milli-Amps at 120-Volts and 23-Milli-Amps at 277-Volts. It has input power rating of 4.4-Watts at 120-Volts as well as 6.7-Watts at 277-Volts and output power rating of 27-Watts. It features sealed lead-calcium battery that offers 90 mins of run time. It measures 2-1/2-Inch x 13-3/4-Inch x 9-1/2-Inch. Emergency light is universal J-box mountable. Emergency light is UL listed and NEC certified.
  • Line latching
  • Constant current solid-state voltage limited charger
  • Solid state transfer switching
  • Circuit design includes brownout protection, low-voltage battery disconnect and short-circuit protection
  • Circuit board includes momentary test switch and AC-ON visual indicator
  • Rotation stops are molded into all heads as per UL 924 specifications
  • Deep discharge does not damage battery due to low-voltage disconnect

Overview

Encore Wire 12EB Series 2-Head emergency light accommodates two 12-Watt wedge based tungsten lamps. It features steel housing and polymetric lamp head. Lamp has voltage rating of 120/277-Volt AC. Lamp has current rating of 40-Milli-Amps at 120-Volts and 23-Milli-Amps at 277-Volts. It has input power rating of 4.4-Watts at 120-Volts as well as 6.7-Watts at 277-Volts and output power rating of 27-Watts. It features sealed lead-calcium battery that offers 90 mins of run time. It measures 2-1/2-Inch x 13-3/4-Inch x 9-1/2-Inch. Emergency light is universal J-box mountable. Emergency light is UL listed and NEC certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Case Material
No
Type
12EB Series, 2-Head
Face Type
No
Battery Type
Sealed Lead Calcium
Background Color
No
Width
2.5
Voltage Rating
120/277 Volt AC
Lens Type
No
Housing Color/Finish
White
Standards
UL 924, Life Safety NFPA 101, NEC/OSHA, NYC MEA/BEC, Local Laws 16 and 41, NYC Approved
UNSPSC
39111709
Power Rating
Input: 4.4 Watt at 120 Volt, 6.7 Watt at 277 Volt; Output: 27 Watt
Energy Star Flag
No
sku
412045
Manufacturer Name
Encore Wire
Manufacturer Part Number
12EB27-2-NY
Amperage Rating
40 Milli-Amp at 120 Volt, 23 Milli-Amp at 277 Volt
Lamp Wattage
12 Watt
Mounting
Universal J-Box
Material
Steel
Length
9.5
Brand Name
Encore Wire
Number of Lamps
2.0000
Lamp Type
Wedge Base Tungsten
Item Name
Emergency Light
Height
13.75
Frequency Rating
60 Hz
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.