Tour  

Encore Lighting 6RW12 T5 Incandescent Replacement Lamp Wedge 12-Watt 163 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Encore Lighting 6RW12 T5 Incandescent Replacement Lamp Wedge 12-Watt 163 Lumens

SKU: 678312
Encore Lighting Incandescent replacement lamp has a power rating of 12-Watts and voltage rating of 6-Volts. This T5 bulb with wedge base produces a light output of 163 Lumens.
  • Power rated at 12-Watts
  • Voltage rated at 6-Volts
  • Produces a light output of 163 Lumens

Overview

Encore Lighting Incandescent replacement lamp has a power rating of 12-Watts and voltage rating of 6-Volts. This T5 bulb with wedge base produces a light output of 163 Lumens.

Specifications

Bulb Shape
T5
RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
France
UNSPSC
41113630
Voltage Rating
6 Volt
Bulb Overall Shape
Tubular
Bulb Base Group
Wedge
Wattage
12
Manufacturer Part Number
6RW12
Lumens
163 Lumens
Manufacturer Name
Encore Lighting
Light Color
No
Item Name
Incandescent Replacement Lamp
Dimmable
No
Color Temperature
No
Bulb Base
Wedge
Brand Name
Encore Lighting
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.