Tour  

ENCLOSURE SCREW COVER HOFF ASE8X8X4SSNK SCREW CVR

  

*Images are for illustration purposes only and may not be an exact representation of the product

ENCLOSURE SCREW COVER HOFF ASE8X8X4SSNK SCREW CVR

SKU: 554550
STAINLESS STEEL MATERIAL; NO. 2B FINISH; 8 INCH; 8 INCH; 4 INCH; UL 50/50E, CUL, CSA C22.2 APPROVAL; NEMA 4X, IP66 ENCLOSURE; SCREW-ON COVER TYPE; 16 GAUGE MATERIAL SPECIFICATION; HOFFMAN BRAND; NUMBER OF COVER SCREWS 4

Overview

STAINLESS STEEL MATERIAL; NO. 2B FINISH; 8 INCH; 8 INCH; 4 INCH; UL 50/50E, CUL, CSA C22.2 APPROVAL; NEMA 4X, IP66 ENCLOSURE; SCREW-ON COVER TYPE; 16 GAUGE MATERIAL SPECIFICATION; HOFFMAN BRAND; NUMBER OF COVER SCREWS 4

Specifications

RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121303
GTIN
00783510305451
Brand Name
No
Manufacturer Part Number
ASE8X8X4SSNK
Manufacturer Name
NVENT HOFFMAN
UPC
78351030545
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.