Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ENCLOSURE PANEL HOFF A72P60 PANEL ONLY

  

*Images are for illustration purposes only and may not be an exact representation of the product

ENCLOSURE PANEL HOFF A72P60 PANEL ONLY

SKU: 37701
SOLID TYPE; STEEL MATERIAL; POLYESTER POWDER COATED FINISH; WHITE COLOR; 56 INCH; 68 INCH; 11 GAUGE THICKNESS; NEMA 3R/4/4X/12/13 ENCLOSURE ENCLOSURE TYPE; HOFFMAN BRAND; ROHS COMPLIANT; NUMBER OF HOLES 10; PNLWM MODEL

Overview

SOLID TYPE; STEEL MATERIAL; POLYESTER POWDER COATED FINISH; WHITE COLOR; 56 INCH; 68 INCH; 11 GAUGE THICKNESS; NEMA 3R/4/4X/12/13 ENCLOSURE ENCLOSURE TYPE; HOFFMAN BRAND; ROHS COMPLIANT; NUMBER OF HOLES 10; PNLWM MODEL

Specifications

GTIN
00783510262907
Energy Star Flag
No
Manufacturer Part Number
A72P60
Manufacturer Name
NVENT HOFFMAN
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121300
UPC
78351026290
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.