Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ENCLOSURE FAN PACKAGE HOFF TFP41UL12 COOLING FAN PKG

  

*Images are for illustration purposes only and may not be an exact representation of the product

ENCLOSURE FAN PACKAGE HOFF TFP41UL12 COOLING FAN PKG

SKU: 516138
ENCLOSURE TYPE; POLYCARBONATE MATERIAL; 7.37 INCH BODY LENGTH; 6.29 INCH BODY WIDTH; 115 VOLT MAX. AC VOLTAGE RATING; 50/60 HERTZ FREQUENCY RATING; UL, CSA, CE APPROVAL; 115 VOLT AC VOLTAGE RATING

Overview

ENCLOSURE TYPE; POLYCARBONATE MATERIAL; 7.37 INCH BODY LENGTH; 6.29 INCH BODY WIDTH; 115 VOLT MAX. AC VOLTAGE RATING; 50/60 HERTZ FREQUENCY RATING; UL, CSA, CE APPROVAL; 115 VOLT AC VOLTAGE RATING

Specifications

RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
40101604
GTIN
00783510414696
Brand Name
No
Manufacturer Part Number
TFP41UL12
Manufacturer Name
NVENT HOFFMAN
UPC
78351041469
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.