Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ENCLOSURE EXHAUST GRILLE HOFF TEP4UL12 EXHAUST GRILLE

  

*Images are for illustration purposes only and may not be an exact representation of the product

ENCLOSURE EXHAUST GRILLE HOFF TEP4UL12 EXHAUST GRILLE

SKU: 516137
BLACK ABS PLASTIC MATERIAL; 6.29 INCH HEIGHT X 7.37 INCH WIDTH X 1.39 INCH DEPTH SIZE; FRESH AIR ENCLOSURE COOLING FILTER FAN USED ON; EXHAUST GRILLE; SIDE WALL, FILTER ITEM TYPE; 4 INCH FAN SIZE; HOFFMAN BRAND; ROHS COMPLIANT; ENCLOSURE RATING NEMA 12

Overview

BLACK ABS PLASTIC MATERIAL; 6.29 INCH HEIGHT X 7.37 INCH WIDTH X 1.39 INCH DEPTH SIZE; FRESH AIR ENCLOSURE COOLING FILTER FAN USED ON; EXHAUST GRILLE; SIDE WALL, FILTER ITEM TYPE; 4 INCH FAN SIZE; HOFFMAN BRAND; ROHS COMPLIANT; ENCLOSURE RATING NEMA 12

Specifications

RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
40101605
GTIN
00783510127770
Brand Name
No
Manufacturer Part Number
TEP4UL12
Manufacturer Name
NVENT HOFFMAN
UPC
78351012777
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.