Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

EMT 1-1/2" X 10' WHITE Plain End EMT Conduit 1-1/2-Inch x 10-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

EMT 1-1/2" X 10' WHITE Plain End EMT Conduit 1-1/2-Inch x 10-ft

SKU: 678094
Plain end EMT conduit of 1-1/2-Inch trade size, provides plain end connection for tight fitting. The conduit in white color and hot dip galvanized finish, has steel construction for durability. This 10-ft EMT conduit has an outside diameter of 1.74-inches with a wall thickness of 0.065-Inch.
  • Blends in light colored area
  • Made from steel for added strength and durability
  • Has hot-dip galvanized finish
  • Comes in white color

Overview

Plain end EMT conduit of 1-1/2-Inch trade size, provides plain end connection for tight fitting. The conduit in white color and hot dip galvanized finish, has steel construction for durability. This 10-ft EMT conduit has an outside diameter of 1.74-inches with a wall thickness of 0.065-Inch.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ft
Manufacturer Part Number
EMT 1-1/2" X 10' WHITE
Color
White
GTIN
00980010024152
UNSPSC
39131706
RoHS Flag
No
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Type
Plain End
Wall Thickness
0.065
UPC
98001002415
Brand Name
No
Finish
Hot Dip Galvanized
Item Name
EMT Conduit
Length
10
Material
Steel
Outside Diameter
1.74
Packing Type
No
Trade Size
1-1/2 Inch
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.