Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson SW46W 1.2-Amp 4-Speed Fan Slide Control White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson SW46W 1.2-Amp 4-Speed Fan Slide Control White

SKU: 37286
Emerson 4-Speed fan slide control in white color, offers 2-Wire installation and comes with decorative faceplate.
  • 2-Wire installation
  • Decorative faceplate included
  • Comes in white color

Overview

Emerson 4-Speed fan slide control in white color, offers 2-Wire installation and comes with decorative faceplate.

Specifications

Input Voltage
No
Terminal Type
No
Phase
No
Energy Star Flag
No
UNSPSC
39122214
Type
4-Speed
Brand Name
Emerson
Number of Positions
4.0000
Color
White
UPC
03084400884
Manufacturer Name
Emerson Industrial
Manufacturer Part Number
SW46W
Actuator
Linear Slide
Item Name
Fan Slide Control
Amperage Rating
1.2 Amp
Degree of Protection
No
Action
No
Finish
No
Is PFA Discontinued
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.