Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson SW406 4-Speed Wall Control

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson SW406 4-Speed Wall Control

SKU: 105161
Emerson 4-Speed wall control is suitable for controlling 250-Watt incandescent bulb and 1-Amp fan. This non-reversing wall control, operates up to 30 ft. It comes with white, light almond and ivory switch cover plates.
  • Full range light dimmer (250-Watts max)
  • Operates up to 30-ft
  • Comes with white, light almond and ivory switch cover plates

Overview

Emerson 4-Speed wall control is suitable for controlling 250-Watt incandescent bulb and 1-Amp fan. This non-reversing wall control, operates up to 30 ft. It comes with white, light almond and ivory switch cover plates.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Input Voltage
No
Terminal Type
No
sku
105161
Energy Star Flag
No
Type
4-Speed
UNSPSC
39122214
Load Type
Incandescent/Fan
Phase
No
UPC
03084402403
Manufacturer Name
Emerson Industrial
Manufacturer Part Number
SW406
Actuator
No
Maximum Load Capacity
Incandescent Bulb: 250 Watt, Fan: 1 Amp
Item Name
Wall Control
Finish
No
Brand Name
Emerson
Action
No
Degree of Protection
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.