Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson SR52J750 Self-Regulating Heating Cable 240-Volt AC 5-Watt/ft EasyHeat® SR Trace™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson SR52J750 Self-Regulating Heating Cable 240-Volt AC 5-Watt/ft EasyHeat® SR Trace™

SKU: 128202
Emerson EasyHeat® SR Trace™ Self-regulating heating cable of length 750-ft, produces heat output of 5-Watt/ft at surrounding temperature of 50 deg F. It automatically alters their heat output with the changes in surrounding temperature. It has voltage rating of 240-Volt AC. It regulates heat output with respect to change in surrounding temperature. Self-regulating feature of this cable allows you wrapping around themselves when installed on pipes, valves or flanges.

This cable features two size 18-AWG tinned copper conductors for better conductivity. Polyolefin jacket provides extra mechanical protection. It withstands temperature of up to 150 deg F. It is perfect to use in freeze protection and temperature maintenance of metal and non-metallic pipe and vessel surfaces in dry or damp ordinary locations. Heating cable is cULus listed.
  • At different temperature the cable power output will be considerably different
  • Applicable for freeze protection and temperature maintenance of metal and non-metallic pipe
  • Tinned copper conductors with polyolefin jacket

Overview

Emerson EasyHeat® SR Trace™ Self-regulating heating cable of length 750-ft, produces heat output of 5-Watt/ft at surrounding temperature of 50 deg F. It automatically alters their heat output with the changes in surrounding temperature. It has voltage rating of 240-Volt AC. It regulates heat output with respect to change in surrounding temperature. Self-regulating feature of this cable allows you wrapping around themselves when installed on pipes, valves or flanges.

This cable features two size 18-AWG tinned copper conductors for better conductivity. Polyolefin jacket provides extra mechanical protection. It withstands temperature of up to 150 deg F. It is perfect to use in freeze protection and temperature maintenance of metal and non-metallic pipe and vessel surfaces in dry or damp ordinary locations. Heating cable is cULus listed.

Specifications

Finish
No
Power Rating
5 Watt/ft
Sub Brand
EasyHeat® SR Trace™
Temperature Rating
150 deg F (65 deg C)
Manufacturer Name
Emerson Industrial
Voltage Rating
240 Volt AC
Manufacturer Part Number
SR52J750
UPC
01362706924
Standards
cULus Certified
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
40101800
Number of Conductors
2
Jacket Material
Polyolefin
Brand Name
Emerson
Cable Length
750
Conductor Material
Tinned Copper
Conductor Size
18 AWG
Item Name
Self-Regulating Heating Cable
GTIN
00013627069244

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.