Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson MSC-1 Multi-Sensor Control Panel LCD Display EasyHeat®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson MSC-1 Multi-Sensor Control Panel LCD Display EasyHeat®

SKU: 107801
Emerson EasyHeat® Multi-sensor control panel is an automatic snow/ice melting controller. It controls and manages snow and ice melting systems for sidewalks, driveways, gutters and downspouts. It features plastic enclosure and LCD display. This control panel increases energy efficiency and controls three separate zones, sequentially or independently. It operates at voltage rating of 120-Volt AC, current rating of 5-Amps, power rating of 450 VA and temperature rating of -4 to 50 deg F. It is suitable for controlling heating cables and mats. Multi-sensor control panel is UL listed.
  • Automatic snow/ice melting control
  • Manual zone activation
  • Adjustable 0 - 10 hours in half-hour increments
  • Enhanced energy efficiency
  • Monitors and controls three separate zones, sequentially or independently
  • Reduced power requirements when priority operation mode is used

Overview

Emerson EasyHeat® Multi-sensor control panel is an automatic snow/ice melting controller. It controls and manages snow and ice melting systems for sidewalks, driveways, gutters and downspouts. It features plastic enclosure and LCD display. This control panel increases energy efficiency and controls three separate zones, sequentially or independently. It operates at voltage rating of 120-Volt AC, current rating of 5-Amps, power rating of 450 VA and temperature rating of -4 to 50 deg F. It is suitable for controlling heating cables and mats. Multi-sensor control panel is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Operating System
No
Operating Temperature Range
-4 to 50 deg F
Standards
UL Listed
GTIN
00013627015005
UNSPSC
41111970
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Display
LCD
Memory
Nonvolatile (No Data Loss with a Loss of System Power)
Amperage Rating
5 Amp
UPC
01362701500
Manufacturer Name
Emerson Industrial
Manufacturer Part Number
MSC-1
Voltage Rating
120 Volt AC
Brand Name
Emerson
Dimensions
11 Inch Width x 4.75 Inch Depth x 10.25 Inch Height
Material
Plastic Enclosure
Degree of Protection
No
Environmental Conditions
0 - 90% Non-Condensing Relative Humidity
Item Name
Multi-Sensor Control Panel
Mounting
Wall
Power Rating
450 VA
Sub Brand
EasyHeat®

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.