Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson LK53BS Low Profile Ceiling Fan Light Kit 3-Lamp 180-Watt Feather Swirl Glass

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson LK53BS Low Profile Ceiling Fan Light Kit 3-Lamp 180-Watt Feather Swirl Glass

SKU: 106484
Emerson Ceiling fan light kit includes three 60-Watt candelabra bulbs.
  • Low profile bowl
  • Wet location rated
  • Power rating of 60-Watts

Overview

Emerson Ceiling fan light kit includes three 60-Watt candelabra bulbs.

Specifications

Type
Low Profile
Socket Type
Candelabra
Shape
No
Fixture Wattage
180 Watt
Lamp Included
No
Shade Type
Feather Swirl Glass
UNSPSC
39111911
Energy Star Flag
No
Number of Lamps
3.0000
UPC
03084402158
Manufacturer Name
Emerson Industrial
Manufacturer Part Number
LK53BS
Dimensions
12 Inch Width x 4-1/2 Inch Height
Brand Name
Emerson
Degree of Protection
No
Dimmable
No
Finish
No
Includes
(3) 60 Watt Candelabra Base Bulbs
Item Name
Ceiling Fan Light Kit
Lamp Wattage
60 Watt
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.