Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson LK52 Ceiling Fan Light Kit 3-Lamp 180-Watt Alabaster Swirl Glass Bowl

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson LK52 Ceiling Fan Light Kit 3-Lamp 180-Watt Alabaster Swirl Glass Bowl

SKU: 42392
Emerson Ceiling fan light kit includes three 60-Watt candelabra base bulbs.
  • Includes three 60-Watt candelabra base bulbs
  • Measures 5.25-Inch x 13-Inch
  • Power rating of 60-Watts

Overview

Emerson Ceiling fan light kit includes three 60-Watt candelabra base bulbs.

Specifications

Fixture Wattage
180 Watt
Socket Type
Candelabra
Shape
No
Lamp Included
No
Shade Type
Alabaster Swirl Glass Bowl
UNSPSC
39111911
Number of Lamps
3.0000
Energy Star Flag
No
Manufacturer Part Number
LK52
Manufacturer Name
Emerson Industrial
UPC
03084401735
Lamp Wattage
60 Watt
Item Name
Ceiling Fan Light Kit
Includes
(3) 60 Watt Candelabra Base Bulbs
Finish
No
Dimmable
No
Dimensions
13 Inch Width x 5.25 Inch Height
Degree of Protection
No
Brand Name
Emerson

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.