Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Emerson KO-200 Zinc Plated Steel Snap-In Knockout Seal 2 Inch Neer®

SKU: 255500
Emerson Neer® Snap-in knockout seal of trade size 2 inches, helps to close unused opening or knockout in sheet metal box, enclosure or cabinet. This snap-in knockout seal features zinc-plated steel construction. It measures 2.68 Inch Dia x 0.38 Inch. Knockout seal is ideal to use with Neer® safety plates and switch box.
  • Features steel construction
  • Trade size of 2 inches
  • Aids for closing off unused openings

Overview

Emerson Neer® Snap-in knockout seal of trade size 2 inches, helps to close unused opening or knockout in sheet metal box, enclosure or cabinet. This snap-in knockout seal features zinc-plated steel construction. It measures 2.68 Inch Dia x 0.38 Inch. Knockout seal is ideal to use with Neer® safety plates and switch box.

Specifications

List UOM Qty
100
Order UOM
ea
Degree of Protection
No
Manufacturer Part Number
KO-200
Thread Size
No
Trade Size
2 Inch
Manufacturer Name
Emerson Industrial
UPC
68785535019
GTIN
687855350193
UNSPSC
39121321
RoHS Flag
Contact manufacturer
Country of Origin
China
Energy Star Flag
No
sku
255500
Sub Brand
Neer®
For Use With
Neer® Safety Plates and Switch Box
Size
2.68 Inch Dia x 0.38 Inch Height
Brand Name
Emerson
Finish
Zinc Plated
Item Name
Snap-In Knockout Seal
Material
Steel
Pending Enrichment
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.