Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson HUB250DN Die Cast Zinc Insulated Throat Watertight Hub 2-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson HUB250DN Die Cast Zinc Insulated Throat Watertight Hub 2-1/2-Inch

SKU: 419041
Emerson Insulated throat watertight hub with grounding version gives positive ground for external conductor. Installations are made easy through tapered threads. It is used to connect rigid metal conduit or IMC to thread less opening in an enclosure. It is suitable for indoor/outdoor, wet or dry locations. This 2-1/2-Inch hub is made of zinc die-cast housing for high thermal and electrical conductivity. Insulated and gasket hub is NEMA 2, 3, 3R, 4, 4X, 5, 12, 13 rated for watertight and corrosion resistance. Hub is UL listed and CSA certified.
  • Grounding version offers positive ground for external conductor
  • NEMA 2, 3, 3R, 4, 4X, 5, 12, 13 rated
  • Zinc die-cast bodies and nuts, BUNA-N O-ring, polycarbonate insulator and mild steel ground screw
  • Panel thickness of 0.06 - 0.31-Inch

Overview

Emerson Insulated throat watertight hub with grounding version gives positive ground for external conductor. Installations are made easy through tapered threads. It is used to connect rigid metal conduit or IMC to thread less opening in an enclosure. It is suitable for indoor/outdoor, wet or dry locations. This 2-1/2-Inch hub is made of zinc die-cast housing for high thermal and electrical conductivity. Insulated and gasket hub is NEMA 2, 3, 3R, 4, 4X, 5, 12, 13 rated for watertight and corrosion resistance. Hub is UL listed and CSA certified.

Specifications

RoHS Flag
Contact manufacturer
Manufacturer Part Number
HUB250DN
Energy Star Flag
No
Country Of Origin
India
Thread Length
1.06
UNSPSC
39131700
Brand Name
Emerson
GTIN
00687855002177
Standards
UL 514B Listed, CSA C22.2, Hazardous Locations Class I, Division 2; Class II, Divisions 1 and 2, Class III, per NEC 501.10(B)(4), 502.10(A)(1)(4), 502.10(B) (4), 503.10(A)(1)
Manufacturer Name
Emerson Industrial
UPC
68785500217
Fitting Type
Hub
Thread Size
No
Type
Insulated Throat
Trade Size
2-1/2 Inch
Degree of Protection
No
Dimensions
2.62 Inch x 3.72 Inch
Finish
No
For Use With
Rigid Conduit/IMC Conduit
Insulation Material
No
Item Name
Watertight Hub
Connection Type
Threaded
Material
Die Cast Zinc
Temperature Rating
105 deg C
Is PFA Discontinued
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.