Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Emerson GUEB13-75AN4 Copper Free Aluminum Square 13 Hubs Conduit Outlet Box 3/4 Inch OZ Gedney

SKU: 10718
Emerson OZ Gedney Square conduit outlet box of trade size 3/4 Inch, features copper-free aluminum construction and aluminum enamel finish. This box provides access to conductors for pulling, splicing and maintenance. Conduit outlet box with NPT connection, has 13 tapered threaded hubs. Conduit outlet box has smooth hub bushings that protect insulation while pulling conductors. It measures 3-1/2 Inch x 4-5/8 Inch. Conduit outlet box is UL listed, CSA certified and meets NEMA standards.
  • O-Ring gasket provided to ensure NEMA 4 rating
  • Cast-in brackets on cover is suitable for use with breaker bar tools for tightening/loosening
  • Supplied with close-up plugs
  • Furnished with internal ground screw
  • Volume capacity of 29 Cubic-Inch

Overview

Emerson OZ Gedney Square conduit outlet box of trade size 3/4 Inch, features copper-free aluminum construction and aluminum enamel finish. This box provides access to conductors for pulling, splicing and maintenance. Conduit outlet box with NPT connection, has 13 tapered threaded hubs. Conduit outlet box has smooth hub bushings that protect insulation while pulling conductors. It measures 3-1/2 Inch x 4-5/8 Inch. Conduit outlet box is UL listed, CSA certified and meets NEMA standards.

Specifications

List UOM Qty
1
Order UOM
ea
Standards
UL 886/E-85310, CSA 009795/C22.2 No. 30, A-A-50563, NEMA 4, 7BCD, 9EFG, Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
GTIN
783126111255
UNSPSC
39131700
RoHS Flag
No
Fitting Type
No
Type
Square, 13 Hubs
Trade Size
3/4 Inch
Thread Size
No
Finish
Aluminum Enamel
Brand Name
Emerson
Connection Type
Threaded
Degree of Protection
No
Dimensions
3-1/2 Inch Length x 4-5/8 Inch Width
Insulation Material
No
Item Name
Conduit Outlet Box
Material
Copper Free Aluminum
Sub Brand
OZ Gedney
Country of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
GUEB13-75AN4
Manufacturer Name
Emerson Industrial
UPC
78312611125
sku
10718
Pending Enrichment
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.