Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Emerson EY-100 Malleable Iron Vertical Position Conduit Sealing Fitting 1 Inch OZ Gedney

SKU: 10755
Emerson OZ Gedney Vertical/horizontal position conduit sealing fitting of trade size 1 Inch, is suitable for rigid/IMC conduits. Fitting features malleable iron construction and zinc electro-plated finish. Fitting with female threaded connection, has turning radius of 2-3/4 inches. It measures 4-1/4 Inch x 1-3/8 Inch Dia. Fitting is UL listed and CSA certified.
  • Tapered NPT threads
  • Has trade size of 1 Inch
  • Turning radius of 2-3/4 inches

Overview

Emerson OZ Gedney Vertical/horizontal position conduit sealing fitting of trade size 1 Inch, is suitable for rigid/IMC conduits. Fitting features malleable iron construction and zinc electro-plated finish. Fitting with female threaded connection, has turning radius of 2-3/4 inches. It measures 4-1/4 Inch x 1-3/8 Inch Dia. Fitting is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Standards
UL E10444, 1203 Listed, CSA C22.2 No.30, 25, 065181 Certified, NEC: Class I, Div. 1, 2, Groups A, B, C, D, Class I, Zone 1, 2, Groups IIA, IIB, IIC, Class II, Div. 1, 2, Groups E, F, G, Class III
GTIN
783126137040
UNSPSC
39131708
RoHS Flag
No
Fitting Type
Sealing Fitting
Type
Vertical Position
Trade Size
1 Inch
Thread Size
No
Finish
Electroplated Zinc
Brand Name
Emerson
Connection Type
Female Threaded
Degree of Protection
No
Dimensions
1-3/8 Inch Dia x 4-1/4 Inch Length
For Use With
Rigid/IMC Conduit
Insulation Material
No
Item Name
Conduit Sealing Fitting
Length
4
Material
Malleable Iron
Sub Brand
OZ Gedney
Country of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
EY-100
Manufacturer Name
Emerson Industrial
UPC
78312613704
sku
10755
Pending Enrichment
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.