Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Emerson CFDR3WW Ceiling Fan Downrod 1/2 Inch Dia x 36 Inch Length Appliance White Signature

SKU: 8842
Emerson Signature Ceiling fan downrod in appliance white finish, has metal construction for durability. The 36-Inch fan downrod has a diameter of 1/2 Inch. It is perfect for installing a ceiling fan at a height of 13 ft. The unthreaded fan downrod is UL listed.
  • Features appliance white finish to enhance interior elegance
  • Made from steel for strength and durability
  • Suitable for installing a Emerson ceiling fan at the height of 13 ft

Overview

Emerson Signature Ceiling fan downrod in appliance white finish, has metal construction for durability. The 36-Inch fan downrod has a diameter of 1/2 Inch. It is perfect for installing a ceiling fan at a height of 13 ft. The unthreaded fan downrod is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
UNSPSC
40101605
Standards
UL Listed
Finish
Appliance White
Sub Brand
Signature
Size
1/2 Inch Dia x 36 Inch Length
Brand Name
Emerson
Item Name
Ceiling Fan Downrod
Material
Metal
Energy Star Flag
No
sku
8842
UPC
3084400373
Manufacturer Name
Emerson Industrial
Manufacturer Part Number
CFDR3WW
Blade Finish
No
Blade Material
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.