Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson CFDR3ORB Unthreaded Ceiling Fan Downrod 1/2-Inch x 3-ft Oil Rubbed Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson CFDR3ORB Unthreaded Ceiling Fan Downrod 1/2-Inch x 3-ft Oil Rubbed Bronze

SKU: 97852
Emerson Unthreaded ceiling fan downrod in oil-rubbed bronze finish, is suitable for installing a ceiling fan. The 36-Inch fan downrod has a diameter of 1/2-inch. The fan downrod is UL listed.
  • Has oil-rubbed bronze finish to enhance interior elegance
  • Recommended for 13-ft ceilings
  • Has 1/2-Inch diameter
  • Suitable for installing a ceiling fan

Overview

Emerson Unthreaded ceiling fan downrod in oil-rubbed bronze finish, is suitable for installing a ceiling fan. The 36-Inch fan downrod has a diameter of 1/2-inch. The fan downrod is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Size
1/2 Inch Dia x 3 ft Length
Type
Unthreaded
UNSPSC
40101605
Standards
UL Listed
Energy Star Flag
No
UPC
03084401472
Finish
Oil Rubbed Bronze
Brand Name
Emerson
Item Name
Ceiling Fan Downrod
Manufacturer Part Number
CFDR3ORB
Manufacturer Name
Emerson Industrial
Blade Finish
No
Blade Material
No
Eclipse Keywords Numeric
03084400484

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.